LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

RADIATOR FLUSH BLUE DEVIL 946ML (OEM only)

950.1010416 - UNSPSC 47131828
9501010416990 1
RADIATOR FLUSH BLUE DEVIL 946ML (OEM only) RADIATOR FLUSH BLUE DEVIL 946ML (OEM only)
RADIATOR FLUSH BLUE DEVIL 946ML (OEM only)

Delivery

In stock delivery from our warehouses.

BlueDevil Radiator Flush restores efficiency to vehicles by helping remove grease, rust, grime, or any other build up that occurs during normal vehicle use. Specially formulated coolant flush works well in all vehicles, especially those with high mileage warranting a deep flush. Flushing your cooling system with BlueDevil Radiator Flush will impact your vehicles performance and add life to your car!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 946 mL

Features

Extends Vehicle Life
Advanced Cleaning Power
Concentrated Formula

Instructions

When radiator is cool, remove cap, open draincock and drain cooling system. Collect used antifreeze for disposal. When disposing used antifreeze/coolant, follow local laws and regulations.
Close radiator draincock and fill cooling system with water. Reinstall radiator cap and run engine for 10 minutes with heater on max. Turn off engine for radiator to cool.
Repeat (Step 1).
Close radiator draincock and add BlueDevil RADIATOR FLUSH. Top off cooling system with water while motor is running. (Product services systems up to 12 quarts.) Replace radiator cap.
A. For only flushing your radiator, run engine with heater on max for 10 minutes.
B. For deeper radiator cleaning, drive your vehicle for 3-6 hours at normal driving conditions or intermittently over a period of a few days, if weather permits. Do not let the cooling system temperature fall below 0 °C (32 °F).
Allow engine to cool. Repeat drain procedure (Step 1). Flush cooling system thoroughly with water until all cleaner is removed.

Notices

Avoid contact with eyes. If contact, flush eyes with a large amount of water. For skin contact, wash with soap and water. Keep out of reach of children.

Customers Also Viewed

Is Often Bought With

You Might Also Like